Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Disposable clothing / Disposables
Disposable gloves
Disposable use gloves
TEGERA 837 DISPOSABLE GLOVE 10 XL BX100
TEGERA 837 DISPOSABLE GLOVE 10 XL BX100
Disposable glove TEGERA 837
References
tegera:
837-10
rubix:
386A1752
ean:
7340118303772
Technical specifications
Size
10
Main material
neoprene
Length
290
mm
See all Specifications
Product details
Technical specifications
Product details : TEGERA 837 DISPOSABLE GLOVE 10 XL BX100
TEGERA® 837 , Disposable glove, 0,12 mm neoprene, extra fingertip grip, non powder, Cat. III, extra long, latex-free, for precision work
Technical specifications
Attributes
Size
10
Main material
neoprene
Length
290
mm
Thickness
0.12
mm
Colour
green
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.53
excl. VAT
/
Each
£
48.64
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
POLYCO GL890 NITRILE P'FREE EXAMINATION GLOVES BLUE SIZE XS BX100
SAFEDON SD91E DISP NITRILE GLOVES CUFF 1ST CUBE BLUE XL BOX 200
ANSELL 92-670 TOUCHNTUFF P/FR TEX FTIP GLOVES L'BLUE SIZE 8.5-9 PK100
TEGERA 833 DISPOSABLE GLOVE 8 M BX100
POLYCO FHD50 FINITE HD L/C P'FREE DISPOSABLE GLOVES BLUE SIZE L PK50
ANSELL 63-864 MICROFLEX POWDERFREE D'CHL GLOVES NTRL SIZE 7.5-8 PK100
TYVEK MODEL PS32LA 500 SLEEVE WHITE
ANSELL 93-250 TOUCHNTUFF P/FR NITRILE GLOVES ANTH SIZE 6.5-7 PK100
POLYCO GL201 FINITE NITRILE P'FREE DISPOSABLE GLOVES ORG SIZE S BX100
ANSELL 93-163 MICROFLEX P/FR TEX FTIP GLOVES L'BLUE SIZE 9.5-10 PK50
POLYCO FNG100 FINITE NITRILE P'FR DISPOSABLE GLOVES GRN SIZE XL BX100
TEGERA 833 DISPOSABLE GLOVE 10 XL BX100
TEGERA 2311 CHEMICAL PROTECTION GLOVE 9 L
ANSELL 93-852 MICROFLEX P/FR AMBIDXS GLOVES BLK SIZE 9.5-10 PK100
TEGERA 555 DISPOSABLE GLOVE 10 XL BX100