LOCTITE 2700 H & S FRIENDLY HIGH STRENGTH BLISTER 50ML 1948763
LOCTITE® 2700™
See technical informationSee documentsReferences
Loctite:2700
Rubix:2024818
Manufacturer :1299454
EAN:5010266009902



Documents
Product details : LOCTITE 2700 H & S FRIENDLY HIGH STRENGTH BLISTER 50ML 1948763
LOCTITE® 2700™ is designed for the permanent locking and sealing of threaded fasteners. The product cures when confined in the absence of air between close fitting metal surfaces and prevents loosening and leakage from shock and vibration. LOCTITE® 2700™ is developed for applications where disassembly is not required.
Technical specifications
Attributes
| Volume | 50 ml |
|---|---|
| Viscosity | 450 mPa s |
| Weight | 50 g |
| Min. temperature | 8 °C |
| Max. temperature | 21 °C |
Show UNSPSC/ECL@SS
£ 59.54 excl. VAT
/ Each
£ 71.45 incl. VAT
- In stock: Next day delivery