References
SNR:FR120X4
Rubix:206A3623
EAN:3413520641603

Documents
Product details : SNR FR120X4X5 PLUMMER BLOCK ACCESSORIES
Technical specifications
Attributes
| Outer diameter | 120 mm |
|---|---|
| Weight | 0 kg |
| Width | 4 mm |
Show UNSPSC/ECL@SS
£ 3.98 excl. VAT
/ Each
£ 4.78 incl. VAT
- Delivery usually within ( 3 ) days
