Locknut and Locking Device
Inner diameter | 221 mm |
---|---|
Outer diameter | 290.525 mm |
Logistics dimensions (L x W x H) | 3,71x290,52x290,52 mm |
---|---|
Logistic Weight | 600 g |
Inner diameter | 221 mm |
Outer diameter | 290.525 mm |
Series | W |
Width | 3.708 mm |
Usually arrives within 14 working days