References
FAG:MB20
Rubix:158A8718
Manufacturer :0167333550000
EAN:4054369880335

Product details : FAG MB20 LOCKING WASHER
Tab washers MB, main dimensions to DIN 5406
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 1,8x142x142 mm |
|---|---|
| Logistic Weight | 76 g |
| Inner diameter | 100 mm |
| Outer diameter | 142 mm |
| Material | steel |
| Width | 1.75 mm |
Show UNSPSC/ECL@SS
£ 54.70 excl. VAT
/ 10 pieces
£ 65.64 incl. VAT
- Delivery usually within ( 7 ) days
