• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Glues(600)
  • Adhesive tapes and protective films(1,262)
  • Fasteners(14,496)
  • Clamps & Knobs(392)
  • Site security(938)
See Fasteners, Adhesives & Tapes
  • Bolts(1,580)
  • Nuts(623)
  • Washers(945)
  • Threaded rods, stud bolts, helicoils and spacers(219)
  • Screws(10,510)
  • Fastening and fixing products(54)
  • Pins, keys and bushes(22)
  • Hook and eye products(8)
  • Rivet dowel clamps(189)
  • Nails and staples(64)
  • Metal wires and cables(2)
  • Assortment of fasteners(43)
  • Fastening products(237)
See Fasteners
  1. Rubix Categories
  2. Fasteners, Adhesives & Tapes
  3. Fasteners
  4. Fastening and fixing products
  5. Plugs
  6. Hammer-in plug
  7. BROWN PLASTIC PLUGS FOR 10G12G14G SCREWS PK 100

BROWN PLASTIC PLUGS FOR 10G12G14G SCREWS PK 100

Plastic wall plugs

See technical information

References

MBF Supplies:PLUGBROWN/B10
Rubix:2007382
brand logo
brand logo
brand logo
brand logo

Product details : BROWN PLASTIC PLUGS FOR 10G12G14G SCREWS PK 100


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 3.58 excl. VAT
/ Each
£ 4.30 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

MBF PLUGYELLOW/B100 YELLOW PLASTIC PLUGS FOR 4G 6G SCREWS PACK OF 100MBF PLUGRED/B100 RED PLASTIC PLUGS FOR 6G,8G,10G SCREWS PACK OF 1004.5 X 35 METAL PLASTERBOARD FIXING PACK OF 100SCHNEIDER 1003003 RED WALL PLUG PK100SCHNEIDER ELECTRIC 1090720 TPA2 CARTON 25000 RED PACK OF 100RONBAR PWPR PLASTIC WALL PLUG RED BOX OF 100RAWLPLUG R-U1-RED-96-C UNO UNIVERSAL PLUG CLIPS OF 96PC RED (6MM)RAWLPLUG R-U1-BRN-96-C UNO UNIVERSAL PLUG CLIPS OF 96PC BROWN (7MM)RONBAR PWPY PLASTIC WALL PLUG YELLOW BOX OF 100R-RBL-M08/25W R-RBL RAWLBOLT ANCHOR WITH LOOSE BOLT M08X80 MM PK50RONBAR PWPB PLASTIC WALL PLUG BROWN BOX OF 100ENGEX ACCESSORIES GX04001 YELLOW WALL PLUG PACK OF 100RAWLPLUG R-OLD-RED-100-C PLASTIC PLUG CARDED RED 6MM PACK OF 100UNICRIMP QTT2U CAVITY FIXINGSMBF PLUGYELLOW/B100 YELLOW PLASTIC PLUGS FOR 4G 6G SCREWS PACK OF 100
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap