References
SNR:FE.212.N
Rubix:205A3689
EAN:3413529569762

Product details : SNR FE212N HOUSING
Square flange bearing housing with 4 mounting holes, relubricatable without insert.
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Width | 71.3 mm |
| Material | gray cast iron |
| Number of holes | 4 |
| Outer diameter | 82 mm |
Show UNSPSC/ECL@SS
£ 45.12 excl. VAT
/ Each
£ 54.14 incl. VAT
- Delivery usually within ( 3 ) days
