SNR - Housing bearing - ESFCE212
Inner diameter | 60 mm |
---|---|
Width | 33.4 mm |
Logistics dimensions (L x W x H) | 215x200x74 mm |
---|---|
Logistic Weight | 3775 g |
Inner diameter | 60 mm |
Width | 33.4 mm |
Material | cast iron |
Fixation centre-to-centre distance | 160 mm |
Length | 195 mm |
Series | esfce200 |
Number of holes | 4 |
Outer diameter | 110 mm |
Usually arrives within 14 working days