References
SNR:722520A
Rubix:205A1130
Manufacturer :722520.A
EAN:3413520698690



Product details : SNR 722520A PLUMMER BLOCK
split plummer block for bearings on adapter sleeve, made of grey cast
Bearing housing for bearings on clamping sleeve, made of ductile cast iron, for grease lubrication
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Width | 127 mm |
| Material | grey cast iron |
| Number of holes | 4 |
| Outer diameter | 180 mm |
Show UNSPSC/ECL@SS
£ 321.66 excl. VAT
/ Each
£ 385.99 incl. VAT
- Delivery usually within ( 3 ) days
