Flange Bearing Unit
Inner diameter | 25 mm |
---|---|
Fixation centre-to-centre distance | 76 mm |
Logistic Weight | 400 g |
---|---|
Inner diameter | 25 mm |
Fixation centre-to-centre distance | 76 mm |
Material | Pressed Steel |
Series | SLFE |
Total bearing width | 31.03 mm |
Number of holes | 3 |
Outer diameter | 95.2 mm |
Usually arrives within 14 working days