References
SNR:UCFC211
Rubix:205A9861
Manufacturer :UCFC.211
EAN:3413529509485




Technical specifications
| Inner diameter | 55 mm |
|---|---|
| Width | 55.6 mm |
| Fixation centre-to-centre distance | 150 mm |
Documents
Product details : SNR UCFC211 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Width | 55.6 mm |
| Fixation centre-to-centre distance | 150 mm |
| Material | cast iron |
| Height | 185 mm |
| Length | 185 mm |
| Series | ucfc200 |
| Total bearing width | 46.4 mm |
| Diameter of fixation holes | 19 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 29200 N |
| Basic dynamic load, radial - Cr | 43550 N |
| Outer diameter | 100 mm |
| Weight | 3.83 kg |
Show UNSPSC/ECL@SS
£ 44.17 excl. VAT
/ Each
£ 53.00 incl. VAT
- Delivery usually within ( 3 ) days