Flange Bearing Unit
Fixation centre-to-centre distance | 90.5 mm |
---|
Logistic Weight | 700 g |
---|---|
Fixation centre-to-centre distance | 90.5 mm |
Material | Pressed Steel |
Series | SLFE |
Total bearing width | 31.2 mm |
Number of holes | 3 |
Outer diameter | 112.7 mm |
Usually arrives within 14 working days