References
NTN:UKFS313D1
Rubix:206A2114
EAN:4547359238761



Product details : NTN UKFS313D1 BEARING UNIT
NTN - Bearing Unit - UKFS313D1
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Width | 49 mm |
| Series | ukfs300 |
| Number of holes | 4 |
| Outer diameter | 140 mm |
Show UNSPSC/ECL@SS
£ 146.54 excl. VAT
/ Each
£ 175.85 incl. VAT
- Usually arrives within 14 working days
