References
INA:RCJ30-TV-VA-FD
Rubix:274A8305
Manufacturer :0971014270000
EAN:4064327628886




Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 107 mm |
| Fixation centre-to-centre distance | 83 mm |
Product details : INA RCJ30-TV-VA-FD FLANGED HOUSING UNIT
Flange bearing, self-aligning, equipped with a stainless steel bearing with a locking ring or set screws with points. Designed for corrosion resistance and demanding environments. FD : NSF H1 food-grade greaseTV : white, glass fiber reinforced PBT plasticVA : corrosion-resistant stainless steel
Strengths
Stainless steel : hygiene and chemical resistance.Compensation for misalignments.Easy and secure installation.Temperature : -30°C to +100°c for plastic housings and –20°C to +100°C for stainless steel housings.
Applications
Food industry, chemicals, pharmaceuticals, industrial machinery.
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Width | 107 mm |
| Fixation centre-to-centre distance | 83 mm |
| Material | plastic |
| Series | rcj..-tv-va-fd |
| Basic static load, radial - C0r | 11310 N |
| Basic dynamic load, radial - Cr | 19460 N |
| Outer diameter | 107 mm |
Show UNSPSC/ECL@SS
£ 98.46 excl. VAT
/ Each
£ 118.15 incl. VAT
- Usually arrives within 14 working days