Flange Bearing Unit
Inner diameter | 40 mm |
---|---|
Fixation centre-to-centre distance | 119 mm |
Logistic Weight | 1500 g |
---|---|
Inner diameter | 40 mm |
Fixation centre-to-centre distance | 119 mm |
Material | Steel |
Height | 147.8 mm |
Series | SLFE |
Usually arrives within 14 working days