References
SNR:UKF207H
Rubix:206A1757
Manufacturer :UKF.207H
EAN:3413529508389




Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 27 mm |
| Fixation centre-to-centre distance | 92 mm |
Documents
Product details : SNR UKF207H BEARING UNIT
grey cast housing, radial insert ball bearing with adapter sleeve,seal with slinger
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Width | 27 mm |
| Fixation centre-to-centre distance | 92 mm |
| Material | cast steel |
| Height | 41.5 mm |
| Length | 117 mm |
| Series | ukf200 |
| Total bearing width | 117 mm |
| Diameter of fixation holes | 14 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 15200 N |
| Basic dynamic load, radial - Cr | 25700 N |
| Outer diameter | 72 mm |
| Weight | 1.57 kg |
Show UNSPSC/ECL@SS
£ 28.65 excl. VAT
/ Each
£ 34.38 incl. VAT
- Delivery usually within ( 3 ) days