Flange Housed Unit
Inner diameter | 35 mm |
---|---|
Width | 116 mm |
Fixation centre-to-centre distance | 92 mm |
Inner diameter | 35 mm |
---|---|
Width | 116 mm |
Fixation centre-to-centre distance | 92 mm |
Material | Stainless Steel |
Height | 44.4 mm |
Length | 116 mm |
Series | SSUCF200 |
Total bearing width | 31 mm |
Diameter of fixation holes | 14 mm |
Number of holes | 4 |
Weight | 1.4 kg |
In stock: Next day delivery