References
SNR:UKFCE216H
Rubix:206A1944
Manufacturer :UKFCE.216H
EAN:3413529532841




Technical specifications
| Inner diameter | 70 mm |
|---|---|
| Width | 44 mm |
| Fixation centre-to-centre distance | 184 mm |
Product details : SNR UKFCE216H BEARING UNIT
grey cast housing, radial insert ball bearing with adapter sleeve,seal with slinger
Round flange bearing unit with centering boss and 4 mounting holes, re-lubricatable, insert with tapered bore to accept the clamping sleeve, H23XX.
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Width | 44 mm |
| Fixation centre-to-centre distance | 184 mm |
| Material | grey cast iron |
| Length | 220 mm |
| Series | ukfce200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 54200 N |
| Basic dynamic load, radial - Cr | 72500 N |
| Outer diameter | 140 mm |
| Weight | 6.03 kg |
Show UNSPSC/ECL@SS
£ 168.25 excl. VAT
/ Each
£ 201.90 incl. VAT
- Usually arrives within 14 working days