References
INA:RALTR20-XL
Rubix:229A4543
Manufacturer :0008439540000
EAN:4012802786934


Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Width | 24.5 mm |
| Fixation centre-to-centre distance | 71.5 mm |
Product details : INA RALTR20-XL HOUSED BEARING UNIT 0008439540000
Housing units RALTR, three-bolt flanged housing units, sheet steel, eccentric locking collar, light series, P seals, without relubrication facility
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Width | 24.5 mm |
| Fixation centre-to-centre distance | 71.5 mm |
| Material | sheet steel |
| Length | 90.5 mm |
| Series | raltr..-xl |
| Basic static load, radial - C0r | 5000 N |
| Basic dynamic load, radial - Cr | 9400 N |
| Outer diameter | 90.5 mm |
Show UNSPSC/ECL@SS
£ 19.05 excl. VAT
/ Each
£ 22.86 incl. VAT
- Usually arrives within 14 working days