Flange Housed Unit
Inner diameter | 55 mm |
---|---|
Width | 185 mm |
Fixation centre-to-centre distance | 140 mm |
Inner diameter | 55 mm |
---|---|
Width | 185 mm |
Fixation centre-to-centre distance | 140 mm |
Material | cast iron |
Height | 71 mm |
Length | 185 mm |
Series | ucf300 |
Total bearing width | 52 mm |
Diameter of fixation holes | 23 mm |
Number of holes | 4 |
Weight | 5.24 kg |
Usually arrives within 14 working days