NTN - Bearing Unit - M-ASFB206D1
Inner diameter | 30 mm |
---|---|
Width | 22.5 mm |
Fixation centre-to-centre distance | 90.5 mm |
Logistics dimensions (L x W x H) | 95x95x36 mm |
---|---|
Logistic Weight | 555 g |
Inner diameter | 30 mm |
Width | 22.5 mm |
Fixation centre-to-centre distance | 90.5 mm |
Height | 76 mm |
Length | 113 mm |
Series | ASFB200 |
Total bearing width | 29 mm |
Diameter of fixation holes | 12 mm |
Number of holes | 2 |
Weight | 0.5 kg |
Usually arrives within 14 working days