SNR - Bearing Unit - EXFL213N
Inner diameter | 65 mm |
---|---|
Width | 68.2 mm |
Fixation centre-to-centre distance | 210 mm |
Logistics dimensions (L x W x H) | 120x120x258 mm |
---|---|
Logistic Weight | 5340 g |
Inner diameter | 65 mm |
Width | 68.2 mm |
Fixation centre-to-centre distance | 210 mm |
Height | 258 mm |
Length | 155 mm |
Series | EXFL200 |
Number of holes | 2 |
Basic static load, radial - C0r | 40000 N |
Basic dynamic load, radial - Cr | 57200 N |
Outer diameter | 120 mm |
Weight | 5.26 kg |
Usually arrives within 14 working days