References
NTN:UKF215D1
Rubix:206A1802
EAN:4547359002348



Product details : NTN UKF215D1 BEARING UNIT
NTN - Bearing Unit - UKF215D1
Technical specifications
Attributes
| Inner diameter | 75 mm |
|---|---|
| Width | 44 mm |
| Series | ukf200 |
| Number of holes | 4 |
| Outer diameter | 130 mm |
Show UNSPSC/ECL@SS
£ 119.60 excl. VAT
/ Each
£ 143.52 incl. VAT
- Usually arrives within 14 working days
