Flange Housed Unit
Inner diameter | 70 mm |
---|---|
Width | 265 mm |
Fixation centre-to-centre distance | 216 mm |
Inner diameter | 70 mm |
---|---|
Width | 265 mm |
Fixation centre-to-centre distance | 216 mm |
Material | Cast Iron |
Height | 75.4 mm |
Length | 265 mm |
Series | UCFL200 |
Total bearing width | 74.6 mm |
Diameter of fixation holes | 23 mm |
Number of holes | 2 |
Outer diameter | 160 mm |
Weight | 5.6 kg |
Usually arrives within 14 working days