INA RATY25-XL HOUSED BEARING UNIT 8640130000
Flanged housing unit
See technical informationSee documentsReferences
INA:RATY25-XL
Rubix:229A1946
Manufacturer :0008640130000
EAN:4012802797114


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Width | 71 mm |
| Fixation centre-to-centre distance | 76.2 mm |
Documents
Product details : INA RATY25-XL HOUSED BEARING UNIT 8640130000
Housing units RATY, two-bolt flanged housing units, sheet steel, grub screws in inner ring, P seals
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Width | 71 mm |
| Fixation centre-to-centre distance | 76.2 mm |
| Material | sheet steel |
| Height | 95.2 mm |
| Length | 95.2 mm |
| Series | raty..-xl |
| Diameter of fixation holes | 8.7 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 7800 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Outer diameter | 95.2 mm |
Show UNSPSC/ECL@SS
£ 18.18 excl. VAT
/ Each
£ 21.82 incl. VAT
- In stock: Next day delivery