Flanged housing unit
Inner diameter | 80 mm |
---|---|
Width | 240 mm |
Fixation centre-to-centre distance | 200 mm |
Logistic Weight | 8800 g |
---|---|
Inner diameter | 80 mm |
Width | 240 mm |
Fixation centre-to-centre distance | 200 mm |
Length | 240 mm |
Series | ucfc |
Basic static load, radial - C0r | 54000 N |
Basic dynamic load, radial - Cr | 76000 N |
Outer diameter | 82.6 mm |
Usually arrives within 14 working days