References
NSK:UKF216D1
Rubix:100A3727
Manufacturer :UKF216D1 N
EAN:00029176575761


Technical specifications
| Inner diameter | 70 mm |
|---|---|
| Width | 208 mm |
| Fixation centre-to-centre distance | 165 mm |
Documents
Product details : NSK SELF LUBE INSERT UKF216D1
The Outer surface of the bearing and the internal surface of the housing are spherical, so that the unit is self-aligning.
Strengths
•Secure fitting
Self-aligning
Higher rated load capacity
Light weight yet strong housing
Easy mounting
Accurate fitting of the housing
Bearing replaceability
Self-aligning
Higher rated load capacity
Light weight yet strong housing
Easy mounting
Accurate fitting of the housing
Bearing replaceability
Applications
Machine application
Technical specifications
Attributes
| Logistic Weight | 6950 g |
|---|---|
| Inner diameter | 70 mm |
| Width | 208 mm |
| Fixation centre-to-centre distance | 165 mm |
| Material | cast iron housing; bearing steel insert (chrome steel, aisi 52100) |
| Sealing | one rubber seal and one metal shield |
| Height | 58 mm |
| Length | 208 mm |
| Series | ukf |
| Total bearing width | 78 mm |
| Clamping | 24 mm |
| Diameter of fixation holes | 23 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 53000 N |
| Basic dynamic load, radial - Cr | 72500 N |
| Outer diameter | 208 mm |
| Weight | 7.37 kg |
| Mounting typ | 4-bolt square flange |
Show UNSPSC/ECL@SS
£ 233.91 excl. VAT
/ Each
£ 280.69 incl. VAT
- Usually arrives within 14 working days