NTN - Bearing Unit - UCF209-112D1
Inner diameter | 44.45 mm |
---|---|
Width | 49.2 mm |
Logistics dimensions (L x W x H) | 150x150x60 mm |
---|---|
Logistic Weight | 2205 g |
Inner diameter | 44.45 mm |
Width | 49.2 mm |
Series | UCF200 |
Number of holes | 4 |
Outer diameter | 85 mm |
Usually arrives within 14 working days