SNR - Bearing Unit - UKFS.305H
Inner diameter | 60 mm |
---|---|
Width | 49 mm |
Fixation centre-to-centre distance | 166 mm |
Inner diameter | 60 mm |
---|---|
Width | 49 mm |
Fixation centre-to-centre distance | 166 mm |
Material | Cast Iron |
Height | 208 mm |
Length | 208 mm |
Series | UKFS300 |
Total bearing width | 65 mm |
Diameter of fixation holes | 166 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 60500 N |
Basic dynamic load, radial - Cr | 93860 N |
Outer diameter | 140 mm |
Weight | 8.87 kg |
Usually arrives within 14 working days