TIMKEN RCJ1 1/4 FOUR BOLT FLANGED BEARING UNIT
4-bolt flanged unit industrial series with G-KRRB R-Seal insert ball bearing with locking collar
See technical informationSee documentsReferences
Timken:RCJ1 1/4
Rubix:103A0595
EAN:0087796058514




Technical specifications
| Inner diameter | 31.75 mm |
|---|---|
| Width | 31.8 mm |
| Fixation centre-to-centre distance | 92.1 mm |
Documents
Product details : TIMKEN RCJ1 1/4 FOUR BOLT FLANGED BEARING UNIT
Inch-sized flange bearing housing unit Fafnir
Timken Fafnir RCJ 1 1/4 flange bearing housing unit with four-bolt square flange and eccentric locking collar. Shroud Seal for effective protection.
Technical specifications
Attributes
| Inner diameter | 31.75 mm |
|---|---|
| Width | 31.8 mm |
| Fixation centre-to-centre distance | 92.1 mm |
| Material | stainless steel |
| Sealing | one rubber seal and one metal shield |
| Length | 117.5 mm |
| Series | rcj |
| Diameter of fixation holes | 12 mm |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 28500 N |
| Weight | 1.79 kg |
| Mounting typ | four-bolt square-flange flange bearing housing unit |
Show UNSPSC/ECL@SS
£ 155.57 excl. VAT
/ Each
£ 186.68 incl. VAT
- Delivery usually within ( 7 ) days