References
NSK:UCFX18D1
Rubix:103A1222
EAN:00029176574948




Technical specifications
| Width | 106.1 mm |
|---|---|
| Fixation centre-to-centre distance | 171 mm |
| Material | cast (housing) |
Documents
Product details : NSK HOUSED BEARING UNIT UCFX18D1
NSK mounted units are manufactured in several ranges: RHP Self-Lube®, Silver-Lube®, Life-Lube®, J-Line and Molded-Oil units. NSK mounted units comprise two basic components, the insert and the housing. Each unit consists of a sealed single-row ball bearing with a spherical outer diameter and an extended inner ring mounted in a housing or a flanged housing. The spherical fit accommodates initial misalignment. This product is available with a range of locking methods for mounting on a fitted shaft. This feature, combined with a full range of seals for all environments, makes our units a very versatile product.
Strengths
High-strength two-piece riveted steel cage The spherical seating allows initial misalignment during mounting Relubrication capability is standard Super-finished raceways for quiet and efficient operation High-quality hardened steel used for inner and outer rings High-quality casting Iron housing with rigid one-piece construction Proven single-lip seal supplied, with deflectors Also available as standard: set-screw shaft locking, eccentric collar and tapered sleeve locking
Technical specifications
Attributes
| Width | 106.1 mm |
|---|---|
| Fixation centre-to-centre distance | 171 mm |
| Material | cast (housing) |
| Height | 214 mm |
| Length | 214 mm |
| Series | ucfx |
| Total bearing width | 106.1 mm |
| Diameter of fixation holes | 23 mm |
| Number of holes | 4 |
| Weight | 13 kg |
Show UNSPSC/ECL@SS
£ 419.16 excl. VAT
/ Each
£ 502.99 incl. VAT
- Usually arrives within 14 working days