References
RHP:TSFT1.1/4
Rubix:158A9402
Manufacturer :TSFT1.1/4 R
EAN:00747023035175


Technical specifications
| Width | 155.5 mm |
|---|---|
| Fixation centre-to-centre distance | 130 mm |
| Material | cast iron |
Documents
Product details : RHP HOUSED BEARING UNIT TSFT1.1/4
Technical specifications
Attributes
| Logistic Weight | 1400 g |
|---|---|
| Width | 155.5 mm |
| Fixation centre-to-centre distance | 130 mm |
| Material | cast iron |
| Height | 32 mm |
| Length | 95.5 mm |
| Series | sft |
| Total bearing width | 42.9 mm |
| Diameter of fixation holes | 12 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 25700 N |
| Weight | 1.4 kg |
Show UNSPSC/ECL@SS
£ 52.99 excl. VAT
/ Each
£ 63.59 incl. VAT
- Usually arrives within 14 working days