Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Plain bushes
Flanged bush
INA EGF08075-E40-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH STEEL B
INA EGF08075-E40-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH STEEL B
Flanged bush
References
ina:
EGF08075-E40-Y
rubix:
238A0873
manufacturer :
0702130030000
ean:
4012802760613
Technical specifications
Inner diameter
8
mm
Outer diameter
10
mm
Width
7.5
mm
See all Specifications
Product details
Technical specifications
Product details : INA EGF08075-E40-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH STEEL B
Flanged bush, maintenance-free, ISO 3547, with steel backing
Strengths
Non-maintenance metal/polymer E40, good sliding properties.
Applications
For smooth bearing.
Technical specifications
Attributes
Logistic Weight
1,99
g
Inner diameter
8
mm
Outer diameter
10
mm
Width
7.5
mm
Series
egf..-e40
Material
steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.49
excl. VAT
/
Each
£
0.59
incl. VAT
Usually arrives within 14 working days
Select variants (35)
Add to cart
Create PDF from product
Check our products from related categories
INA FLANGED BUSH EGF25165-E40-Y
SKF PSMF303830A51 METRIC BUSH
SKF PSMF 405040 A51 FLANGED BUSHING
SKF PSMF 202620 A51 FLANGED BUSHING
SKF PSMF 304020 A51 FLANGED BUSHING
SKF PSMF 405030 A51 FLANGED BUSHING
SKF PLAIN BEARING PCMF 101207 E
SKF PCMF202315E:SKF FLANGED BUSH
SKF SPHERPLAINBEARING PCMF 252816.5 E
INA PLAIN BUSH EGF08095-E40-Y
SKF PCMF182022E FLANGED BUSH
SKF PSMF 253230 A51 FLANGED BUSH
INA EGF15170-E40-B-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH BRONZ
INA EGF06080-E40-B-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH BRONZ
SKF PSMF 253225 A51 FLANGED BUSHING