References
INA:EGF08095-E40-Y
Rubix:181A8137
Manufacturer :0706988210000
EAN:4012802755831

Product details : INA EGF08095-E40-Y FLANGED BUSH
Flanged bush, maintenance-free, ISO 3547, with steel backing
Flanged bushings, maintenance-free, ISO 3547, with steel backing
Strengths
Non-maintenance metal/polymer E40, good sliding properties.
Applications
For smooth bearing.
Technical specifications
Attributes
| Logistic Weight | 2,41 g |
|---|---|
| Inner diameter | 8 mm |
| Outer diameter | 10 mm |
| Width | 9.5 mm |
| Material | steel |
| Series | egf..-e40 |
Show UNSPSC/ECL@SS
£ 53.00 excl. VAT
/ 100 pieces
£ 63.60 incl. VAT
- Delivery usually within ( 7 ) days
