Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Plain bushes
Flanged bush
SKF PLAIN BEARING PCMF 101207 E
SKF PLAIN BEARING PCMF 101207 E
SKF Plain bearing PCMF
References
skf:
PCMF 101207 E
rubix:
103A0482
manufacturer :
168615
ean:
7316571886183
Technical specifications
Inner diameter
10
mm
Outer diameter
18
mm
Width
7
mm
See all Specifications
Product details
Technical specifications
Product details : SKF PLAIN BEARING PCMF 101207 E
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
Logistic Weight
2,4
g
Inner diameter
10
mm
Outer diameter
18
mm
Width
7
mm
Series
PCMF
Material
Composite E
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.20
excl. VAT
/
Each
£
1.44
incl. VAT
In stock: Next day delivery
Select variants (34)
Add to cart
Create PDF from product
Check our products from related categories
INA EGF25215-E40-Y FLANGED BUSH
SKF PBMF 607560 M1G1 FLANGED BUSHING
SKF PLAIN BEARING PCMF 121409 E
INA EGF25115-E40-Y SPLIT BUSH
FAG EGF12070-E40-B-Y PERMAGLIDE BRONZE 713825180000
INA EGF20115-E40-B-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH BRONZ
INA EGF40260-E40-B-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH BRONZ
INA EGF15170-E40-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH STEEL B
SKF PCMF182022E FLANGED BUSH
INA EGF16120-E40-B-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH BRONZ
INA EGF18220-E40-B-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH BRONZ
SKF PSMF101616A51 GLYCODUR BUSH
INA EGF14170-E40-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH STEEL B
SKF PSMF 152212 A51 FLANGED BUSHING
INA EGF20115-E40-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH STEEL B