References
INA:EGF08095-E40-B-Y
Rubix:238A3453
Manufacturer :0713847070000
EAN:4012802757231

Product details : INA EGF08095-E40-B-Y FLANGED BUSH
Flanged bush, maintenance-free, ISO 3547, with bronze backing
Technical specifications
Attributes
| Logistic Weight | 2,53 g |
|---|---|
| Inner diameter | 8 mm |
| Outer diameter | 10 mm |
| Width | 9.5 mm |
| Material | steel |
| Series | egf..-e40-b |
Show UNSPSC/ECL@SS
£ 69.00 excl. VAT
/ 100 pieces
£ 82.80 incl. VAT
- Delivery usually within ( 7 ) days
