References
SKF:PCMF 121415 E
Rubix:266A6482
EAN:7316571557083

Product details : SKF PCMF 121415 E FLANGED BUSHING
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
| Logistic Weight | 5,3 g |
|---|---|
| Inner diameter | 12 mm |
| Outer diameter | 20 mm |
| Width | 15 mm |
| Material | composite e |
| Series | pcmf |
Show UNSPSC/ECL@SS
£ 32.50 excl. VAT
/ 25 pieces
£ 39.00 incl. VAT
- Delivery usually within ( 3 ) days
