Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Plain bushes
Flanged bush
SKF PCMF060804E FLANGED METRIC BUSH
SKF PCMF060804E FLANGED METRIC BUSH
SKF Plain bearing PCMF
References
skf:
PCMF 060804 E
rubix:
201A6698
ean:
7316572502921
Technical specifications
Inner diameter
6
mm
Outer diameter
12
mm
Width
4
mm
See all Specifications
Product details
Technical specifications
Product details : SKF PCMF060804E FLANGED METRIC BUSH
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
Logistic Weight
0,9
g
Inner diameter
6
mm
Outer diameter
12
mm
Width
4
mm
Series
PCMF
Material
Composite E
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.38
excl. VAT
/
Each
£
0.46
incl. VAT
Usually arrives within 14 working days
Select variants (34)
Add to cart
Create PDF from product
Check our products from related categories
INA EGF06080-E40-Y FLANGED BUSH
SKF PLAIN BEARING PCMF 101207 E
SKF PSMF 202816 A51 FLANGED BUSHING
INA EGF10120-E40-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH STEEL B
SKF PCMF 121415 E FLANGED BUSHING
SKF PSMF 152115 A51 FLANGED BUSHING
INA EGF15090-E40-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH STEEL B
SKF PSMF 304020 A51 FLANGED BUSHING
SKF GLYCODUR BUSH PCMF151717E:SKF
INA EGF08095-E40-B-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH BRONZ
SKF BEARING FLANGE SL. PCMF 202321.5 E
INA FLANGED BUSH EGF30160-E40Y
SKF PSMF 202820 A51 FLANGED BUSHING
INA EGF08075-E40-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH STEEL B
SKF PSMF121812A51:SKF BUSH