References
INA:EGF30160-E40-B-Y
Rubix:238A3974
Manufacturer :0713837510000
EAN:4012802757637

Product details : INA EGF30160-E40-B-Y FLANGED BUSH
Flanged bush, maintenance-free, ISO 3547, with bronze backing
Technical specifications
Attributes
| Logistic Weight | 32 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 34 mm |
| Width | 16 mm |
| Material | steel |
| Series | egf..-e40-b |
Show UNSPSC/ECL@SS
£ 97.75 excl. VAT
/ 25 pieces
£ 117.30 incl. VAT
- In stock: Next day delivery
