Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Plain bushes
Flanged bush
INA EGF12120-E40-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH STEEL B
INA EGF12120-E40-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH STEEL B
Flanged bush
References
ina:
EGF12120-E40-Y
rubix:
238A3363
manufacturer :
0696758130000
ean:
4012802682212
Technical specifications
Inner diameter
12
mm
Outer diameter
14
mm
Width
12
mm
See all Specifications
Product details
Technical specifications
Product details : INA EGF12120-E40-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH STEEL B
Flanged bush, maintenance-free, ISO 3547, with steel backing
Strengths
Non-maintenance metal/polymer E40, good sliding properties.
Applications
For smooth bearing.
Technical specifications
Attributes
Logistic Weight
4,39
g
Inner diameter
12
mm
Outer diameter
14
mm
Width
12
mm
Series
EGF..-E40
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.87
excl. VAT
/
Each
£
1.04
incl. VAT
Usually arrives within 14 working days
Select variants (35)
Add to cart
Create PDF from product
Check our products from related categories
INA EGF20215-E40-Y STEEL BKED FLGD BUSH EGF20215-E40
SKF PSMF101616A51 GLYCODUR BUSH
SKF PSMF303830A51 METRIC BUSH
SKF PSMF 121820 A51 FLANGED BUSHING
INA EGF18170-E40-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH STEEL B
SKF PSMF121812A51:SKF BUSH
SKF PCMF182022E FLANGED BUSH
INA EGF15090-E40-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH STEEL B
INA FLANGED BUSH EGF20165-E40-Y
SKF PBMF 304030 M1G1 FLANGED BUSHING
INA EGF12120-E40-B-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH BRONZ
INA EGF15170-E40-B-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH BRONZ
SKF BUSH PCMF 081005.5 E
SKF PSMF 202625 A51 FLANGED BUSHING
INA EGF25215-E40-B-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH BRONZ