References
INA:EGF20165-E40-Y
Rubix:103A8099
Manufacturer :0700382870000
EAN:4012802758641

Product details : INA EGF20165-E40-Y FLANGED BUSH
Flanged bush, maintenance-free, ISO 3547, with steel backing
Flanged bushings, maintenance-free, ISO 3547, with steel backing
Strengths
Non-maintenance metal/polymer E40, good sliding properties.
Applications
For smooth bearing.
Technical specifications
Attributes
| Logistic Weight | 14,4 g |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 23 mm |
| Width | 16.5 mm |
| Material | steel |
| Series | egf..-e40 |
Show UNSPSC/ECL@SS
£ 90.00 excl. VAT
/ 50 pieces
£ 108.00 incl. VAT
- Delivery usually within ( 7 ) days
