References
SKF:PCMF 081005.5 E
Rubix:103A0486
Manufacturer :168612
EAN:7316571886077

Product details : SKF BUSH PCMF 081005.5 E
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
| Logistic Weight | 1,6 g |
|---|---|
| Inner diameter | 8 mm |
| Outer diameter | 15 mm |
| Width | 5.5 mm |
| Material | composite e |
| Series | pcmf |
Show UNSPSC/ECL@SS
£ 13.50 excl. VAT
/ 25 pieces
£ 16.20 incl. VAT
- Delivery usually within ( 3 ) days
