Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Plain bushes
Flanged bush
INA EGF20215-E40-Y STEEL BKED FLGD BUSH EGF20215-E40
INA EGF20215-E40-Y STEEL BKED FLGD BUSH EGF20215-E40
Flanged bush
References
ina:
EGF20215-E40-Y
rubix:
180A2933
manufacturer :
0679306460000
ean:
4012802844689
Technical specifications
Inner diameter
20
mm
Outer diameter
23
mm
Width
21.5
mm
See all Specifications
Product details
Technical specifications
Product details : INA EGF20215-E40-Y STEEL BKED FLGD BUSH EGF20215-E40
Flanged bush, maintenance-free, ISO 3547, with steel backing
Strengths
Non-maintenance metal/polymer E40, good sliding properties.
Applications
For smooth bearing.
Technical specifications
Attributes
Logistic Weight
18,28
g
Inner diameter
20
mm
Outer diameter
23
mm
Width
21.5
mm
Series
EGF..-E40
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.68
excl. VAT
/
Each
£
2.02
incl. VAT
Usually arrives within 14 working days
Select variants (35)
Add to cart
Create PDF from product
Check our products from related categories
SKF PSMF 152212 A51 FLANGED BUSHING
SKF PSMF 405040 A51 FLANGED BUSHING
SKF PLAIN BEARING PCMF121417E:SKF
INA EGF25215-E40-Y FLANGED BUSH
SKF SPHERPLAINBEARING PCMF 252816.5 E
SKF PLAIN BEARING PCMF 101207 E
SKF PLAIN BEARING PCMF 101212 E
INA EGF18170-E40-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH STEEL B
INA EGF18220-E40-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH STEEL B
INA EGF12120-E40-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH STEEL B
SKF PCMF252821.5E GLYCODUR BUSH
SKF PSMF081212A51 GLYCODUR BUSH
INA EGF12090-E40-Y BUSH FLANGED STEEL EACH
SKF PSMF 162225 A51 FLANGED BUSHING
INA EGF10070-E40-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH STEEL B