Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Plain bushes
Flanged bush
INA EGF12120-E40-B-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH BRONZ
INA EGF12120-E40-B-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH BRONZ
Flanged bush
References
ina:
EGF12120-E40-B-Y
rubix:
238A3652
manufacturer :
0713881330000
ean:
4012802757330
Technical specifications
Inner diameter
12
mm
Outer diameter
14
mm
Width
12
mm
See all Specifications
Product details
Technical specifications
Product details : INA EGF12120-E40-B-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH BRONZ
Flanged bush, maintenance-free, ISO 3547, with bronze backing
Technical specifications
Attributes
Logistic Weight
4,8
g
Inner diameter
12
mm
Outer diameter
14
mm
Width
12
mm
Series
EGF..-E40-B
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.14
excl. VAT
/
Each
£
1.37
incl. VAT
Usually arrives within 14 working days
Select variants (21)
Add to cart
Create PDF from product
Check our products from related categories
SKF PSMF 152212 A51 FLANGED BUSHING
SKF BEARING FLANGE SL. PCMF 202321.5 E
SKF PSMF 202816 A51 FLANGED BUSHING
SKF PSMF303830A51 METRIC BUSH
INA EGF25115-E40-Y SPLIT BUSH
SKF PBMF 304030 M1G1 FLANGED BUSHING
INA EGF10070-E40-B-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH BRONZ
SKF BUSH PCMF 081005.5 E
INA EGF15170-E40-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH STEEL B
SKF PSMF 506035 A51 FLANGED BUSHING
INA EGF20115-E40-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH STEEL B
SKF PCMF060804E FLANGED METRIC BUSH
SKF PCMF202315E:SKF FLANGED BUSH
SKF PCMF101217E BUSH 10X12X17
INA EGF18170-E40-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH STEEL B