Flanged Housed Unit
Inner diameter | 70 mm |
---|---|
Width | 193 mm |
Fixation centre-to-centre distance | 152 mm |
Inner diameter | 70 mm |
---|---|
Width | 193 mm |
Fixation centre-to-centre distance | 152 mm |
Height | 193 mm |
Length | 193 mm |
Series | ucf |
Total bearing width | 193 mm |
Diameter of fixation holes | 19 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 44100 N |
Basic dynamic load, radial - Cr | 62200 N |
Usually arrives within 14 working days