TIMKEN UCF205 4-BOLT FLANGED UNIT

Flanged Housed Unit

See technical informationSee documents
References
Timken:UCF205
Rubix:397A8745
EAN:0087796073531
brand logo
Technical specifications
Inner diameter25 mm
Width95 mm
Fixation centre-to-centre distance70 mm
See all Specifications
Documents

Product details : TIMKEN UCF205 4-BOLT FLANGED UNIT


Timken innovations continue to keep the world in motion, including the invention of the wide inner ring bearing and the ball bearing housed unit. We continue that innovation by applying our extensive engineering knowledge of bearings, metallurgy, seals and end-user applications to deliver optimized performance from our housed unit product line

Strengths

•UCP pillow blocks are suggested for industrial applications where normal loads are encountered
Compact, one-piece housing with two-bolt mounting can be installed in any position and makes bearing replacement easy
These units use wide inner ring ball bearings with self-aligning spherical outside diameters that compensate for shaft misalignment
Bearing pre lubricated and ready for immediate installation
Grease fitting supplied for re lubrication
The bonded seal design is well-suited for applications involving wet or dirty environments
Bolt-hole spacing and base to centre height dimensions are interchangeable with competitive units

Technical specifications


Attributes
Inner diameter25 mm
Width95 mm
Fixation centre-to-centre distance70 mm
Materialcast iron
Height34.1 mm
Length95 mm
Seriesucf 200
Total bearing width95 mm
Diameter of fixation holes12 mm
Number of holes4
Basic static load, radial - C0r7850 N
Basic dynamic load, radial - Cr14000 N
Show UNSPSC/ECL@SS
£ 16.59 excl. VAT
/ Each
£ 19.91 incl. VAT
  • Delivery usually within ( 7 ) days