References
RHP:MFC2.1/4
Rubix:158A0894
Manufacturer :MFC2.1/4 R
EAN:00747023008544


Technical specifications
| Inner diameter | 55 mm |
|---|---|
| Width | 15.9 mm |
| Fixation centre-to-centre distance | 152.4 mm |
Documents
Product details : RHP HOUSED BEARING UNIT MFC2.1/4
Heavy series, one-piece rigid bearing housing in high-quality cast iron.
MFC2.1/4 - RHP Cast Iron Cartridge Bearing Unit - 2.1/4 Inch Diameter
Technical specifications
Attributes
| Logistic Weight | 3400 g |
|---|---|
| Inner diameter | 55 mm |
| Width | 15.9 mm |
| Fixation centre-to-centre distance | 152.4 mm |
| Material | cast iron |
| Height | 127 mm |
| Length | 181 mm |
| Series | mfc |
| Total bearing width | 42.85 mm |
| Diameter of fixation holes | 12 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 33000 N |
| Basic dynamic load, radial - Cr | 48000 N |
| Outer diameter | 181 mm |
| Weight | 3.4 kg |
Show UNSPSC/ECL@SS
£ 127.37 excl. VAT
/ Each
£ 152.84 incl. VAT
- Usually arrives within 14 working days