References
NTN:UKFL209D1
Rubix:206A2007
EAN:4547359002195



Product details : NTN UKFL209D1 BEARING UNIT
NTN - Bearing Unit - UKFL209D1
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Width | 31 mm |
| Series | ukfl200 |
| Number of holes | 2 |
| Outer diameter | 85 mm |
Show UNSPSC/ECL@SS
£ 36.47 excl. VAT
/ Each
£ 43.76 incl. VAT
- Delivery usually within ( 3 ) days
