References
INA:TCJT20-XL-N
Rubix:207A2484
Manufacturer :0009760240000
EAN:4012802819588


Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Width | 61 mm |
| Fixation centre-to-centre distance | 90 mm |
Product details : INA TCJT20-XL-N HOUSED BEARING UNIT
Housing units TCJT, two-bolt flanged housing units, cast iron, eccentric locking collar, T seals
Strengths
PCJT is supplied with bearing GRAE-NPPB, RCJT and RCJTZ with GE-KRRB, RCJTY with GYE-KRRB and TCJT with GE-KTTB.
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Width | 61 mm |
| Fixation centre-to-centre distance | 90 mm |
| Material | cast iron |
| Height | 112 mm |
| Length | 112 mm |
| Series | tcjt..-xl-n |
| Total bearing width | 45.6 mm |
| Diameter of fixation holes | 11.5 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 6600 N |
| Basic dynamic load, radial - Cr | 13600 N |
| Outer diameter | 33 mm |
Show UNSPSC/ECL@SS
£ 32.71 excl. VAT
/ Each
£ 39.25 incl. VAT
- Usually arrives within 14 working days