References
SNR:UCFLE212
Rubix:206A0458
Manufacturer :UCFLE.212
EAN:3413529527335




Technical specifications
| Inner diameter | 60 mm |
|---|---|
| Width | 65.1 mm |
| Fixation centre-to-centre distance | 202 mm |
Product details : SNR UCFLE212 BEARING UNIT
split plummer block for bearings on adapter sleeve, made of grey cast
Oval flange bearing unit, re-lubricatable, insert with inner ring extended on both sides with threaded pins.
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Width | 65.1 mm |
| Fixation centre-to-centre distance | 202 mm |
| Material | grey cast iron |
| Height | 238 mm |
| Length | 138 mm |
| Series | ucfle200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 32800 N |
| Basic dynamic load, radial - Cr | 52500 N |
| Outer diameter | 110 mm |
| Weight | 3.73 kg |
Show UNSPSC/ECL@SS
£ 50.13 excl. VAT
/ Each
£ 60.16 incl. VAT
- Delivery usually within ( 3 ) days